Shop All Hex Nuts
Midwest Fastener
Hex Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, 4 PK
Mfr # 63813
Zoro # G402522312
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 3/4"-10
- Material 18-8 Stainless Steel
- Hex Width 1-1/4 in
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 63813
- Zoro # G402522312
- UPC # 738287638134
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-10 |
Hex Width | 1-1/4 in |
Diameter 1 | 3/4" |
Diameter 2 | 1-1/4" |
Details
Item | Hex Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 5/8" |
Driver Type | 1-1/8" Wrench |
Hardness | 18-8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #8-32 x 1-1/2 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK (141120)
- MIDWEST FASTENER Wood Screw, #7, 1 in, White Steel Flat Head Phillips Drive, 35 PK (79366)
- ZORO SELECT Serrated Lock Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 17/64 in Ht, 50 PK (3HDX5)
- ZORO SELECT Coupling Nut, 5/16"-18, Steel, Zinc Plated, 7/8 in Lg, 1/2 in Hex Wd, 200 PK (311408NCUP)
- MIDWEST FASTENER Hex Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, 20 PK (05276)
- MIDWEST FASTENER Hex Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, 5 PK (74882)
- MIDWEST FASTENER Hex Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, 15 PK (68021)
- MIDWEST FASTENER Machine Screw Nut, #10-24, Brass, 100 PK (03764)
- MIDWEST FASTENER Hex Nut, M5-0.8, Steel, Class 8, Zinc Plated, 30 PK (73643)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 20 PK (03677)
- MIDWEST FASTENER Hex Nut, M12-1.25, Steel, Class 8, Zinc Plated, 8 PK (31012)
- Midwest Fastener Hex Nuts