Shop All Hex Nuts
Midwest Fastener
Hex Nut, #3-48, 18-8 Stainless Steel, Not Graded, 40 PK
Mfr # 64118
Zoro # G202520013
product price: $7.19
/pk 40, $0.18/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #3-48
- Material 18-8 Stainless Steel
- Hex Width 7/32 in
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64118
- Zoro # G202520013
- UPC # 738287641189
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #3-48 |
Hex Width | 7/32 in |
Diameter 1 | #3 |
Diameter 2 | 7/32" |
Details
Item | Hex Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 1/16" |
Driver Type | 3/16" Wrench |
Hardness | 18-8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 5/16 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP045)
- MIDWEST FASTENER Hex Nut, M12-1.50, Steel, Class 8, Zinc Yellow, 8 PK (31013)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 10 PK (U51000.037.0400)
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Plain PEEK, 10 PK (PK1420-12PHP-01)
- MIDWEST FASTENER Hex Nut, M18-1.50, Steel, Class 10, Plain, 6 PK (932368)
- MIDWEST FASTENER Hex Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 100 PK (03690)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Galvanized (05618)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Silicon Bronze, 8 PK (39965)
- MIDWEST FASTENER Hex Nut, 1"-14, Steel, Grade 8, Zinc Yellow, 2 PK (63072)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Hot Dipped Galvanized, 25 PK (05619)
- ZORO SELECT Hex Nut, M2-0.40, Steel, Class 6, Zinc Plated, 1.60 mm Ht, 100 PK (HN46002000-100P1)
- Midwest Fastener Hex Nuts