Shop All Hex Nuts
Midwest Fastener
Hex Nut, #2-56, 18-8 Stainless Steel, Not Graded, 40 PK
Mfr # 64108
Zoro # G602519822
product price: $6.85
/pk 40, $0.17/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #2-56
- Material 18-8 Stainless Steel
- Hex Width 7/32 in
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64108
- Zoro # G602519822
- UPC # 738287641080
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #2-56 |
Hex Width | 7/32 in |
Diameter 1 | #2 |
Diameter 2 | 7/32" |
Details
Item | Hex Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 1/16" |
Driver Type | 3/16" Wrench |
Hardness | 18-8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 10 PK (U04170.050.0225)
- ZORO SELECT Threaded Rod, Black Oxide Finish, 4 PK (STUDB70751200-004BX)
- KIPP Eye Bolt With Shoulder, M20, 30 mm Shank, 40 mm ID, Steel, Bright (K0767.20)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/4" Dia., 5-1/4" L, Steel Zinc Plated, 10 PK (6954SD-PWR)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 20 PK (03677)
- MIDWEST FASTENER Hex Nut, M5-0.8, Steel, Class 8, Zinc Plated, 30 PK (73643)
- MIDWEST FASTENER Hex Nut, 7/16"-20, Steel, Grade 5, Black Chrome, 5 PK (34115)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 100 PK (06815)
- MIDWEST FASTENER Hex Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, 100 PK (51857)
- MIDWEST FASTENER Hex Nut, #6-32, Steel, Black Oxide, 25 PK (34161)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Zinc Yellow, 12 PK (60661)
- Midwest Fastener Hex Nuts