Shop All Hex Nuts
Midwest Fastener
Hex Nut, #14, Nylon, 10 PK
Mfr # 31437
Zoro # G402517103
product price: $6.39
/pk 10, $0.64/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #14
- Material Nylon
- System of Measurement Inch
- Diameter #14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31437
- Zoro # G402517103
- UPC # 738287314373
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #14 |
Diameter | #14 |
Details
Item | Hex Nut |
Material | Nylon |
System of Measurement | Inch |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.025", Pk20 (MSD025-20)
- AMPG Nut Insert, M6-1.00 Thrd Sz, 27/64 in L, Round, Steel, Black Oxide, 5 PK (Z1966M-5)
- METRIC BLUE M3.5 Socket Head Cap Screw, 40 mm Length (UST244042)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 1750 PK (07650)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Steel, Grade 2, Zinc Plated, 100 PK (77452)
- MIDWEST FASTENER Hex Nut, M10-1.50, Stainless Steel, Not Graded, 100 PK (55122)
- MIDWEST FASTENER Hex Nut, 3/8"-16, 316 Stainless Steel, Not Graded, 12 PK (932227)
- MIDWEST FASTENER Hex Nut, M20-1.50, Steel, Class 10, Plain, 3 PK (932371)
- MIDWEST FASTENER Hex Nut, M16-2, Steel, Class 10, Plain, 8 PK (932346)
- MIDWEST FASTENER Hex Nut, 7/16"-20, Steel, Grade 5, Zinc Plated, 10 PK (69124)
- ZORO SELECT Hex Nut, M72-6.00, Steel, Class 8, Black Oxide, 58 mm Ht (M01100.720.0001)
- Midwest Fastener Hex Nuts