Shop All Hex Nuts
Midwest Fastener
Hex Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 30 PK
Mfr # 60906
Zoro # G202519925
product price: $4.95
/pk 30, $0.17/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/4"-28
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60906
- Zoro # G202519925
- UPC # 738287609066
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-28 |
Diameter | 1/4" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thickness | 7/32" |
Driver Type | 7/16" Wrench |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Step Key Stock 1, 5/8 in Top W, 5/16 in Top Step H, 3/4 in Bottom W, 3/8 in Lower Step H (SK21-1)
- HOLO-KROME M8 Socket Head Cap Screw, Black Alloy Steel, 30 mm Length (76244)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M4-0.7 X 8MM A2-70 Stainless Steel 10PK (9121136)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 20 mm L, 100 PK (M01230.080.0020)
- MIDWEST FASTENER Hex Nut, 3/8"-24, Steel, Plain, 6 PK (60676)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 50 PK (03673)
- MIDWEST FASTENER Hex Nut, M12-1.25, Steel, Class 8, Zinc Blue, 50 PK (51406)
- MIDWEST FASTENER Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 10 PK (33363)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Brass, 20 PK (38741)
- MIDWEST FASTENER Hex Nut, 3/8"-24, Brass, 8 PK (68324)
- ZORO SELECT Hex Nut, M60-5.50, Steel, Class 8, Zinc Plated, 48 mm Ht (M01300.600.0001)
- Midwest Fastener Hex Nuts