Shop All Hex Nuts
Midwest Fastener
Hex Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 100 PK
Mfr # 03690
Zoro # G902518426
original price:
$5.19
9% off
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/4"-28
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 03690
- Zoro # G902518426
- UPC # 738287036909
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-28 |
Diameter | 1/4" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thickness | 7/32" |
Driver Type | 7/16" Wrench |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, 18 in, 3/4" Wd, Clear (91326)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1/2 in L, 100 PK (U55000.025.0050)
- ZORO SELECT Wood Screw, #8, 3/4 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.016.0075)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (53563)
- MIDWEST FASTENER Hex Nut, 9/16"-12, Steel, Grade 8, Zinc Yellow, 6 PK (63046)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 6 PK (69107)
- MIDWEST FASTENER Hex Nut, 9/16"-12, Steel, Grade 8, Zinc Yellow, 10 PK (03720)
- MIDWEST FASTENER Hex Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 5 PK (33366)
- MIDWEST FASTENER Hex Nut, 5/16"-24, Steel, Grade 8, Zinc Yellow, 20 PK (63062)
- MIDWEST FASTENER Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 10 PK (33363)
- NEWPORT FASTENERS Jam Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 100 PK (901228-PR-100)
- Midwest Fastener Hex Nuts