Shop All Hex Nuts
Midwest Fastener
Hex Nut, 1/4"-28, Steel, Black Chrome, 10 PK
Mfr # 34112
Zoro # G402514997
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-28
- Material Steel
- Finish Black Chrome
- System of Measurement Inch
- Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 34112
- Zoro # G402514997
- UPC # 738287341126
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-28 |
Diameter | 1/4" |
Details
Item | Hex Nut |
Material | Steel |
Finish | Black Chrome |
System of Measurement | Inch |
Thread Type | Metric Fine |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, For Screw Size M20 , Steel Black Oxide Finish, 10 PK (Z8820)
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/16 in Dia., 1 in L, Steel Body, 15 PK (930666)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 50 PK (U07001.037.0075)
- SUBURBAN BOLT AND SUPPLY 1/8 X 5/8 ROLL PIN (A0570080040)
- MIDWEST FASTENER Hex Nut, #10-24, 18-8 Stainless Steel, Not Graded, 40 PK (63804)
- MIDWEST FASTENER Hex Nut, 9/16"-12, Steel, Grade 2, Zinc Plated, 7 PK (60566)
- MIDWEST FASTENER Hex Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, 100 PK (51857)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Brass, 15 PK (68333)
- MIDWEST FASTENER Machine Screw Nut, #10-24, Steel, Grade 2, Zinc Plated, 60 PK (77492)
- MIDWEST FASTENER Hex Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, 4 PK (63813)
- ZORO SELECT Hex Nut, 9/16"-12, 18-8 Stainless Steel, Not Graded, Plain, 31/64 in Ht, 25 PK (U51080.056.0001)
- Midwest Fastener Hex Nuts