Shop All Hex Nuts
Midwest Fastener
Hex Nut, 1/4"-28, Brass, 15 PK
Mfr # 68322
Zoro # G302520173
original price:
$7.19
9% off
new price: $6.49
/pk 15, $0.43/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Hex Width 0.428 in
- System of Measurement Inch
- Thread Type Metric Fine
- Thickness 9/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68322
- Zoro # G302520173
- UPC # 738287683226
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-28 |
Hex Width | 0.428 in |
Diameter | 1/4" |
Details
Item | Hex Nut |
Material | Brass |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thickness | 9/32" |
Driver Type | 7/16" Wrench |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 in, Steel, Grade 2, Plain Finish (1161)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45656)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.588 in Flange Dia., 0.745 in L, Steel, 25 PK (CAT2-3716-25)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 100 PK (U38131.037.0001)
- MIDWEST FASTENER Hex Nut, 3/8"-24, Brass, 8 PK (68324)
- MIDWEST FASTENER Hex Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, 100 PK (51857)
- MIDWEST FASTENER Hex Nut, M12-1.25, Steel, Class 8, Zinc Plated, 8 PK (31012)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Nylon, 30 PK (62538)
- MIDWEST FASTENER Hex Nut, M14-2, Steel, Class 8, Zinc Plated, 6 PK (31007)
- MIDWEST FASTENER Hex Nut, #8-32, Steel, Black Oxide, 20 PK (34162)
- ZORO SELECT Thin Hex Nut, M12-1.25, Steel, Class 4, Zinc Plated, 6 mm Ht, 100 PK (M11380.120.0125)
- Midwest Fastener Hex Nuts