Shop All Hex Nuts
Midwest Fastener
Hex Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, 20 PK
Mfr # 67981
Zoro # G302522931
product price: $7.19
/pk 20, $0.36/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/4"-28
- Material 18-8 Stainless Steel
- Hex Width 1/2 in
- System of Measurement Inch
- Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 67981
- Zoro # G302522931
- UPC # 738287679816
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-28 |
Hex Width | 1/2 in |
Diameter 1 | 1/4" |
Diameter 2 | 1/2" |
Details
Item | Hex Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thickness | 7/32" |
Driver Type | 7/16" Wrench |
Hardness | 18-8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK (08229)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1 in L, 3/16 in Thrd L Aluminum Plain, 3/16" Hex W, 10 PK (CRR031644GR)
- NELSON STUD WELDING Weld Stud, #8-32, 3/8 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 1000 PK (101-208-231-G1000)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 5 PK (N01200.037.0800)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Hot Dipped Galvanized, 715 PK (09127)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 6 PK (69107)
- MIDWEST FASTENER Machine Screw Nut, #10-24, Brass, 100 PK (03764)
- MIDWEST FASTENER Hex Nut, M5-0.8, Stainless Steel, Not Graded, 40 PK (69623)
- MIDWEST FASTENER Hex Nut, M3-0.5, Steel, Class 8, Zinc Plated, 30 PK (79656)
- MIDWEST FASTENER Hex Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 6 PK (69127)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 7/16 in Ht, 900 PK (HNI50500-900T)
- Midwest Fastener Hex Nuts