Shop All Hex Nuts
Midwest Fastener
Hex Nut, 1/4"-20, Steel, Zinc Yellow, 12 PK
Mfr # 60661
Zoro # G302522757
product price: $4.69
/pk 12, $0.39/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Yellow
- Hex Width 0.428 in
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60661
- Zoro # G302522757
- UPC # 738287606614
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-20 |
Hex Width | 0.428 in |
Diameter | 1/4" |
Details
Item | Hex Nut |
Material | Steel |
Finish | Zinc Yellow |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thread Direction | Left Hand |
Thickness | 7/32" |
Driver Type | 7/16" Wrench |
Style | Left Hand Thread |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L (U04100.075.0750)
- BUILDRIGHT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 8000 PK (06802)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 7/16 in Ht, 550 PK (B04122.050.0001)
- KIPP Eye Bolt Without Shoulder, M20, 120 mm Shank, 18 mm ID, Steel, Black Oxide (K0396.20140)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Zinc Yellow, 8 PK (60662)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Zinc Yellow, 3 PK (60668)
- MIDWEST FASTENER Hex Nut, 9/16"-12, Steel, Zinc Yellow, 4 PK (60666)
- MIDWEST FASTENER Hex Nut, M16-2, Steel, Class 8, Zinc Plated, 10 PK (73652)
- MIDWEST FASTENER Hex Nut, #10-24, 18-8 Stainless Steel, Not Graded, 40 PK (63804)
- MIDWEST FASTENER Hex Nut, #8-32, 18-8 Stainless Steel, Not Graded, 100 PK (05266)
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 8, Zinc Plated, 31/64 in Ht, 25 PK (U04162.056.0002)
- Midwest Fastener Hex Nuts