Shop All Hex Nuts
Midwest Fastener
Hex Nut, 1/4"-20, Steel, Hot Dipped Galvanized, 714 PK
Mfr # 51156
Zoro # G802518946
product price: $32.59
/pk 714, $0.05/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hot Dipped Galvanized
- System of Measurement Inch
- Thread Type Metric Coarse
- Thickness 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51156
- Zoro # G802518946
- UPC # 738287511567
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-20 |
Diameter | 1/4" |
Details
Item | Hex Nut |
Material | Steel |
Finish | Hot Dipped Galvanized |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 7/32" |
Driver Type | 7/16" Wrench |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Button Spoke Screw Plug, 3/4 in Dia, Black, Plastic 100 PK (1379PK)
- ARC ABRASIVES 5/8"-11 Center Nut, 4-1/2 & 5" (50418Z1)
- ZORO SELECT Flat Washer, Fits Bolt Size M1.6 , Steel Zinc Plated Finish, 100 PK (M38130.016.0001)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x2 1/2 L (WWG-CLP-276)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Hot Dipped Galvanized, 100 PK (05616)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Hot Dipped Galvanized, 133 PK (51159)
- MIDWEST FASTENER Hex Nut, 7/8"-9, Steel, Hot Dipped Galvanized, 8 PK (35427)
- MIDWEST FASTENER Hex Nut, 7/16"-20, Steel, Grade 8, Zinc Yellow, 10 PK (63064)
- MIDWEST FASTENER Hex Nut, 7/16"-20, Steel, Grade 2, Plain, 6 PK (60675)
- MIDWEST FASTENER Hex Nut, 5/16"-24, Steel, Grade 8, Zinc Yellow, 20 PK (63062)
- ZORO SELECT Jam Nut, 1-3/4"-5, Carbon Steel, Not Graded, Black Oxide, 1 in Ht (JNI2175-001BX)
- Midwest Fastener Hex Nuts