Shop All Hex Nuts
Midwest Fastener
Hex Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 45 PK
Mfr # 60561
Zoro # G202522314
product price: $3.79
/pk 45, $0.08/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Hex Width 0.428 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60561
- Zoro # G202522314
- UPC # 738287605617
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-20 |
Hex Width | 0.428 in |
Diameter | 1/4" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 7/32" |
Driver Type | 7/16" Wrench |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 45 mm L, 25 PK (M51010.120.0045)
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (U04360.087.0500)
- MARTIN TOOLS SPROCKET & GEAR EYE BOLT PLAIN 1/2 (MTEB5)
- MIDWEST FASTENER Round Weld Nut, 1/4"-20, Steel, 5/16" Lg, 15 PK (931363)
- MIDWEST FASTENER Hex Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 10 PK (69125)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Steel, Grade 2, Zinc Plated, 75 PK (77292)
- MIDWEST FASTENER Machine Screw Nut, #10-32, Steel, Grade 2, Zinc Plated, 60 PK (61428)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Brass, 20 PK (38741)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 100 PK (06816)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 20 PK (03677)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 2, Hot Dipped Galvanized, 35/64 in Ht, 25 PK (U08111.062.0001)
- Midwest Fastener Hex Nuts