Shop All Hex Nuts
Midwest Fastener
Hex Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 100 PK
Mfr # 03670
Zoro # G602518269
original price:
$3.25
9% off
new price: $2.95
/pk 100, $0.03/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03670
- Zoro # G602518269
- UPC # 738287036701
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-20 |
Diameter | 1/4" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 7/32" |
Driver Type | 7/16" Wrench |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (U08210.025.0150)
- ZORO SELECT Coupling Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 3/4 in Hex Wd, 4 PK (204602BG)
- MTD Washer-Flat (736-0262)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 55 mm L, 50 PK (M01200.100.0055)
- MIDWEST FASTENER Machine Screw Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 100 PK (03753)
- MIDWEST FASTENER Machine Screw Nut, #10-32, Brass, 100 PK (03765)
- MIDWEST FASTENER Hex Nut, M20-2.5, Steel, Class 10, Plain, 3 PK (932348)
- MIDWEST FASTENER Hex Nut, #4-40, 18-8 Stainless Steel, Not Graded, 50 PK (68316)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Hot Dipped Galvanized, 25 PK (35424)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Hot Dipped Galvanized, 20 PK (05620)
- METRIC BLUE Hex Nut, M14-2.00, Alloy Steel, Class 10, Blue Phosphate, 11 mm Ht, 10 PK (UST182801)
- Midwest Fastener Hex Nuts