Shop All Hex Nuts
Midwest Fastener
Hex Nut, 1/4"-20, Nylon, 30 PK
Mfr # 62538
Zoro # G802520611
product price: $10.89
/pk 30, $0.36/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- System of Measurement Inch
- Thread Type Metric Coarse
- Thickness 7/32"
- Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62538
- Zoro # G802520611
- UPC # 738287625387
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-20 |
Diameter | 1/4" |
Details
Item | Hex Nut |
Material | Nylon |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 7/32" |
Driver Type | 7/16" Wrench |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.903" Replacement Pin Gage P-6 0.0002 Tolerance (4103-0903)
- ZORO SELECT Split Lock Washer, For Screw Size 1-3/4 in Steel, Plain Finish, 10 PK (LWLIS175USA-010BX)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 5 PK (U04035.087.0001)
- TAMPER-PRUF SCREWS 3/8"-16 x 3/4 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 10 PK (21690)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Nylon, 8 PK (69924)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Nylon, 25 PK (77095)
- MIDWEST FASTENER Heavy Hex Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 8 PK (32144)
- MIDWEST FASTENER Hex Nut, M10-1.50, Stainless Steel, Not Graded, 100 PK (55122)
- MIDWEST FASTENER Hex Nut, M16-2, Stainless Steel, Not Graded, 25 PK (55125)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 5, Black Chrome, 4 PK (34107)
- AFTERMARKET Fits Denso Nut, HexWasher (DEN-949056-0990-JN)
- Midwest Fastener Hex Nuts