Shop All Hex Nuts
Midwest Fastener
Hex Nut, 1/4"-20, Nylon, 25 PK
Mfr # 77095
Zoro # G202520488
product price: $9.99
/pk 25, $0.40/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Hex Width 0.428 in
- System of Measurement Inch
- Thread Type Metric Coarse
- Thickness 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77095
- Zoro # G202520488
- UPC # 738287770957
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-20 |
Hex Width | 0.428 in |
Diameter | 1/4" |
Details
Item | Hex Nut |
Material | Nylon |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 7/32" |
Driver Type | 7/16" Wrench |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Hex Nut, 5/8"-11, Steel, Grade 8, Advanced Corrosion Resistance, 35/64 in Ht, 25 PK (UST236021)
- ZORO SELECT Low Crown Cap Nut, #8-32, Steel, Black Oxide, 0.26 in H, 2000 PK (08NCB)
- ZORO SELECT Class 8.8, M36-4.00 Hex Head Cap Screw, Black Oxide Steel, 200 mm L (M01000.360.0200)
- BUILDRIGHT Self-Drilling Screw, #10 x 2-1/2 in, Painted Steel Hex Head Hex Drive, 58 PK (51238)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Nylon, 8 PK (69924)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Nylon, 30 PK (62538)
- MIDWEST FASTENER Hex Nut, 7/8"-9, Steel, Grade 8, Zinc Yellow, 5 PK (03723)
- MIDWEST FASTENER Machine Screw Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 30 PK (77568)
- MIDWEST FASTENER Hex Nut, M4-0.7, Steel, Class 8, Zinc Plated, 100 PK (06871)
- MIDWEST FASTENER Hex Nut, 1-1/2"-6, Steel, Grade 8, Zinc Yellow, 3 PK (54169)
- ZORO SELECT Hex Nut, 5/8"-8, 18-8 Stainless Steel, Not Graded, Plain, 39/64 in Ht, 5 PK (HXNTSSR588)
- Midwest Fastener Hex Nuts