Shop All Hex Nuts
Midwest Fastener
Hex Nut, 1/4"-20, Brass, 20 PK
Mfr # 38741
Zoro # G402516373
product price: $7.99
/pk 20, $0.40/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- System of Measurement Inch
- Thread Type Metric Coarse
- Thickness 9/32"
- Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38741
- Zoro # G402516373
- UPC # 738287387414
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-20 |
Diameter | 1/4" |
Details
Item | Hex Nut |
Material | Brass |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 9/32" |
Driver Type | 7/16" Wrench |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, #10-24, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAV7)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0400)
- ZORO SELECT Grade 9, 5/8"-11 Flange Bolt, Plain Alloy Steel, 1-3/4 in L, 5 PK (2FB57)
- MIDWEST FASTENER 5/16"-24 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (79071)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Brass, 60 PK (61048)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Brass, 15 PK (68333)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Brass, 10 PK (68334)
- MIDWEST FASTENER Hex Nut, M12-1.50, Steel, Class 8, Zinc Yellow, 10 PK (73665)
- MIDWEST FASTENER Hex Nut, M4-0.7, Stainless Steel, Not Graded, 100 PK (55118)
- MIDWEST FASTENER Hex Nut, M14-1.50, Steel, Class 8, Zinc Yellow, 5 PK (73666)
- ZORO SELECT Hex Nut, 1-3/8"-6, Steel, Grade 5, Zinc Plated, 1-11/64 in Ht, 5 PK (3HEG6)
- Midwest Fastener Hex Nuts