Shop All Hex Nuts
Midwest Fastener
Hex Nut, 1/4"-20, Aluminum, Not Graded, 34 PK
Mfr # 61618
Zoro # G102520182
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/4"-20
- Material Aluminum
- Hex Width 0.428 in
- System of Measurement Inch
- Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 61618
- Zoro # G102520182
- UPC # 738287616187
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-20 |
Hex Width | 0.428 in |
Diameter | 1/4" |
Nominal Size | 1/4" |
Details
Item | Hex Nut |
Material | Aluminum |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY #10-16 x 5/8 in Phillips Pan Machine Screw, Plain Steel (A0180120040P25)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 35 mm Bore Dia., 50 PK (M36050.035.0001)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07150.040.0020)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Zinc Plated, 31/64 in Ht, 800 PK (50NHH)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Brass, 48 PK (61582)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 100 PK (06817)
- MIDWEST FASTENER Heavy Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 6 PK (32145)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Hot Dipped Galvanized, 133 PK (51159)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Hot Dipped Galvanized, 714 PK (51156)
- MIDWEST FASTENER Hex Nut, M14-2, Stainless Steel, Not Graded, 5 PK (69628)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 8, Black Oxide, 7/16 in Ht, 50 PK (N04120.050.0001)
- Midwest Fastener Hex Nuts