Shop All Hex Nuts
Midwest Fastener
Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 10 PK
Mfr # 33363
Zoro # G202515460
product price: $10.69
/pk 10, $1.07/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Width 1/2 in
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33363
- Zoro # G202515460
- UPC # 738287333633
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-20 |
Hex Width | 1/2 in |
Diameter 1 | 1/4" |
Diameter 2 | 1/2" |
Details
Item | Hex Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 7/32" |
Driver Type | 7/16" Wrench |
Hardness | 18-8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 1/4 in, 1-1/2 in, Steel, Black Oxide Hex Hex Drive, 1000 PK (1424LB)
- SENCO Collated Finishing Nail, 1-1/2 in L, 18 ga, Galvanized, Brad Head, Straight, 5000 PK (AX17EAA)
- SUBURBAN BOLT AND SUPPLY #10-24 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320120016PZ)
- ZORO SELECT #10-24 x 1-1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.019.0125)
- MIDWEST FASTENER Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 6 PK (33365)
- MIDWEST FASTENER Hex Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 5 PK (33366)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Brass, 100 PK (03762)
- MIDWEST FASTENER Hex Nut, M3-0.5, Steel, Class 8, Zinc Plated, 30 PK (79656)
- MIDWEST FASTENER Hex Nut, 7/16"-20, Steel, Grade 2, Plain, 6 PK (60675)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 20 PK (69102)
- ZORO SELECT Hex Nut, M10-1.50, Steel, Class 10, Zinc Yellow, 8 mm Ht, 100 PK (M04122.100.0001)
- Midwest Fastener Hex Nuts