Shop All Hex Nuts
Midwest Fastener
Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 40 PK
Mfr # 63805
Zoro # G102522162
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/4"-20
- Material 18-8 Stainless Steel
- Hex Width 1/2 in
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 63805
- Zoro # G102522162
- UPC # 738287638059
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-20 |
Hex Width | 1/2 in |
Diameter 1 | 1/4" |
Diameter 2 | 1/2" |
Details
Item | Hex Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 7/32" |
Driver Type | 7/16" Wrench |
Hardness | 18-8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hangermate Vertical Rod Hanger, Concrete, 1/4 in Size, 2-19/64" L, Steel Zinc Plated, 25 PK (PFM2211200)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 8, Black Oxide, 7/32 in Ht, 100 PK (N04180.025.0002)
- ZORO SELECT Oversized Key Stock, 305 mm L, 10 mm W, 12 mm H, Carbon Steel (WWG361210305)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1 in L, 100 PK (U51000.025.0100)
- MIDWEST FASTENER Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 100 PK (05270)
- MIDWEST FASTENER Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 15 PK (61238)
- MIDWEST FASTENER Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 20 PK (62572)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Silicon Bronze, 3 PK (39968)
- MIDWEST FASTENER Hex Nut, #10-24, 316 Stainless Steel, Not Graded, 30 PK (932223)
- MIDWEST FASTENER Machine Screw Nut, #10-24, Steel, Grade 2, Zinc Plated, 60 PK (61468)
- ZORO SELECT Hex Nut, M24-3.00, A2 Stainless Steel, Not Graded, Plain, 19 mm Ht, 5 PK (M51080.240.0001)
- Midwest Fastener Hex Nuts