Shop All Hex Nuts
Midwest Fastener
Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 100 PK
Mfr # 05270
Zoro # G202518454
original price:
$11.49
9% off
new price: $10.35
/pk 100, $0.10/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/4"-20
- Material 18-8 Stainless Steel
- Hex Width 1/2 in
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 05270
- Zoro # G202518454
- UPC # 738287052701
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-20 |
Hex Width | 1/2 in |
Diameter 1 | 1/4" |
Diameter 2 | 1/2" |
Details
Item | Hex Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 7/32" |
Driver Type | 7/16" Wrench |
Hardness | 18-8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 370 PCS (632TCS)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M10-1.00, Steel, Class 8, Zinc Plated, 10 mm Ht, 100 PK (M12912.100.0100)
- MIDWEST FASTENER #10-32 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07120)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-20, Steel, Grade C, Zinc Plated, 9/32 in Ht, 100 PK (U12910.025.0001)
- MIDWEST FASTENER Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 20 PK (62572)
- MIDWEST FASTENER Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 15 PK (61238)
- MIDWEST FASTENER Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 40 PK (63805)
- MIDWEST FASTENER Hex Nut, M10-1.50, Steel, Class 8, Chrome Plated, 10 PK (74565)
- MIDWEST FASTENER Hex Nut, M8-1.25, Steel, Class 10, Plain, 25 PK (73965)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Steel, Hot Dipped Galvanized, 30 PK (35423)
- Midwest Fastener Hex Nuts