Shop All Hex Nuts
Midwest Fastener
Hex Nut, 1/2"-20, Steel, Plain, 6 PK
Mfr # 60674
Zoro # G502523202
product price: $6.75
/pk 6, $1.13/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Hex Width 0.736 in
- System of Measurement Inch
- Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60674
- Zoro # G502523202
- UPC # 738287606744
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-20 |
Hex Width | 0.736 in |
Diameter | 1/2" |
Details
Item | Hex Nut |
Material | Steel |
Finish | Plain |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thread Direction | Left Hand |
Thickness | 7/16" |
Driver Type | 3/4" Wrench |
Style | Left Hand Thread |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, Zinc, 0.312x3 L, PK25 (WWG-CLPZ-185)
- ZORO SELECT Socket Set Screw, Cup, 2-56x1/16, PK100 (U07840.008.0006)
- ZORO SELECT Class 8.8, M39-4.00 Hex Head Cap Screw, Black Oxide Steel, 150 mm L (M01000.390.0150)
- ZORO SELECT Sheet Metal Screw, 5/16"-12 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.031.0075)
- MIDWEST FASTENER Hex Nut, 9/16"-18, Steel, Plain, 4 PK (60673)
- MIDWEST FASTENER Hex Nut, 1/4"-28, Steel, Plain, 12 PK (60678)
- MIDWEST FASTENER Hex Nut, 3/8"-24, Steel, Plain, 6 PK (60676)
- MIDWEST FASTENER Hex Nut, #6-32, Silicon Bronze, 12 PK (39961)
- MIDWEST FASTENER Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 20 PK (62572)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 25 PK (03719)
- ZORO SELECT Jam Nut, 3/4"-10, Brass, Not Graded, Plain, 27/64 in Ht, 5 PK (1WU73)
- Midwest Fastener Hex Nuts