Shop All Hex Nuts
Midwest Fastener
Hex Nut, 1/2"-20, Steel, Grade 8, Zinc Yellow, 10 PK
Mfr # 63065
Zoro # G302523242
product price: $6.15
/pk 10, $0.62/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Hex Width 13/16 in
- System of Measurement Inch
- Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63065
- Zoro # G302523242
- UPC # 738287630657
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-20 |
Hex Width | 13/16 in |
Diameter 2 | 13/16" |
Diameter 1 | 1/2" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Yellow |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thickness | 7/16" |
Driver Type | 3/4" Wrench |
Hardness | Grade 8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 8, Zinc Plated, 13 mm Ht, 25 PK (M01300.160.0001)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 6 ft, Steel, Grade B7, Black Oxide Finish (U22180.125.7200)
- ZORO SELECT Hex Nut, M42-3.00, Steel, Class 8, Black Oxide, 34 mm Ht (M01120.420.0300)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 10 PK (N04104.050.0275)
- MIDWEST FASTENER Hex Nut, 5/16"-24, Steel, Grade 8, Zinc Yellow, 20 PK (63062)
- MIDWEST FASTENER Hex Nut, 5/8"-18, Steel, Grade 8, Zinc Yellow, 6 PK (63067)
- MIDWEST FASTENER Hex Nut, 5/8"-18, Steel, Grade 8, Zinc Yellow, 10 PK (03736)
- MIDWEST FASTENER Hex Nut, M14-2, Steel, Class 8, Zinc Plated, 6 PK (31007)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 5, Black Chrome, 4 PK (34107)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 100 PK (03672)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 7/32 in Ht, 100 PK (U08161.025.0002)
- Midwest Fastener Hex Nuts