Shop All Hex Nuts
Midwest Fastener
Hex Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 50 PK
Mfr # 06828
Zoro # G102516512
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Width 27/32 in
- System of Measurement Inch
- Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 06828
- Zoro # G102516512
- UPC # 738287068283
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-20 |
Hex Width | 27/32 in |
Diameter 1 | 1/2" |
Diameter 2 | 27/32" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 5 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thickness | 7/16" |
Driver Type | 3/4" Wrench |
Hardness | Grade 5 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIROL Slotted Spring Pin M10 x 24 HCS PL ISO (SPM-100-024-I)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Anodized PEEK, 25 mm Length, 10 PK (PKM8125-25SHC-01)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 25 PK (N01000.037.0250)
- ZSI Vibration-Dampening U-Bolt, 1/2"-13, 3 3/8 in Wd, 3 29/32 in Ht, Zinc Plated Steel (UB2-1/2PA)
- MIDWEST FASTENER Hex Nut, 5/16"-24, Steel, Grade 5, Zinc Plated, 100 PK (06826)
- MIDWEST FASTENER Hex Nut, 7/16"-20, Steel, Grade 5, Zinc Plated, 10 PK (69124)
- MIDWEST FASTENER Hex Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 25 PK (06829)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 5, Black Chrome, 4 PK (34107)
- MIDWEST FASTENER Hex Nut, M16-2, Stainless Steel, Not Graded, 25 PK (55125)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Zinc Plated (03676)
- ZORO SELECT Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 7/32 in Ht, 50 PK (U55080.025.0001)
- Midwest Fastener Hex Nuts