Shop All Hex Nuts
Midwest Fastener
Hex Nut, 1/2"-20, Steel, Grade 2, Zinc Plated, 50 PK
Mfr # 03694
Zoro # G102518608
product price: $12.15
/pk 50, $0.24/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/2"-20
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03694
- Zoro # G102518608
- UPC # 738287036947
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-20 |
Diameter | 1/2" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thickness | 7/16" |
Driver Type | 3/4" Wrench |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 3/4"-6, Steel, Plain (A042048ACME)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 100 PK (U07001.025.0075)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 140 mm L, 10 PK (M04100.200.0140)
- VAST Square Washer, Stainless Steel, Plain Finish, 25 PK (V500 1/2SS-25)
- MIDWEST FASTENER Hex Nut, 1/4"-28, Steel, Grade 5, Chrome Plated, 10 PK (74288)
- MIDWEST FASTENER Heavy Hex Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 4 PK (32147)
- MIDWEST FASTENER Hex Nut, #10-24, Steel, Chrome Plated, 60 PK (61523)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 6 PK (69107)
- MIDWEST FASTENER Heavy Hex Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 8 PK (32144)
- MIDWEST FASTENER Hex Nut, 1"-8, Steel, Grade 2, Zinc Plated, 5 PK (60572)
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Grade 5, Zinc Plated, 17/64 in Ht, 100 PK (N01330.031.0002)
- Midwest Fastener Hex Nuts