Shop All Hex Nuts
Midwest Fastener
Hex Nut, 1/2"-13, Steel, Hot Dipped Galvanized, 50 PK
Mfr # 05618
Zoro # G802515587
original price:
$14.19
4% off
new price: $13.49
/pk 50, $0.27/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hot Dipped Galvanized
- System of Measurement Inch
- Thread Type Metric Coarse
- Thickness 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 05618
- Zoro # G802515587
- UPC # 738287056181
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Diameter | 1/2" |
Details
Item | Hex Nut |
Material | Steel |
Finish | Hot Dipped Galvanized |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 7/16" |
Driver Type | 3/4" Wrench |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-28, Steel, Grade C, Zinc Plated, 9/32 in Ht, 100 PK (U12950.025.0002)
- FASTENATION Cinch Strap, No Adhesive, 25 in, 2 in Wd, Neon Yellow, 10 PK (2X25NYCAM)
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 3/8 in Shaft Dia, 40 PK (61083)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Wing/Spade, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 3/8 in Lg (TSFIX-100037P-005P)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Hot Dipped Galvanized, 20 PK (05620)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Hot Dipped Galvanized, 360 PK (09128)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Hot Dipped Galvanized, 100 PK (05616)
- MIDWEST FASTENER Hex Nut, #0-80, 18-8 Stainless Steel, Not Graded, 40 PK (64088)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Steel, Grade 2, Zinc Plated, 60 PK (77707)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Steel, Grade 2, Zinc Plated, 75 PK (77472)
- HILLMAN 810512 Hex Nut, Coarse Thread, 1/2-13 Thread, Steel, Galvanized (7810512)
- Midwest Fastener Hex Nuts