Shop All Hex Nuts
Midwest Fastener
Hex Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 50 PK
Mfr # 06818
Zoro # G102516567
original price:
$12.99
10% off
new price: $11.69
/pk 50, $0.23/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Width 27/32 in
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 06818
- Zoro # G102516567
- UPC # 738287068184
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Width | 27/32 in |
Diameter 1 | 1/2" |
Diameter 2 | 27/32" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 5 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 7/16" |
Driver Type | 3/4" Wrench |
Hardness | Grade 5 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8 Washer Push Nut 15PK (61137)
- TE-CO Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 50 mm, Steel, Black Oxide, 2 PK (60451)
- HHIP .011-.060" Pin Gage Handle (4102-0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , 330 Stainless Steel Plain Finish, 100 PK (Z0540-316)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 20 PK (06820)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Steel, Grade 5, Zinc Plated, 50 PK (07256)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Steel, Grade 5, Zinc Plated, 10 PK (69104)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Hot Dipped Galvanized, 715 PK (09127)
- MIDWEST FASTENER Hex Nut, 3/8"-24, Steel, Grade 8, Zinc Yellow, 50 PK (03732)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 5 PK (69108)
- ZORO SELECT Jam Nut, 1-1/8"-7, Carbon Steel, Grade A, Zinc Plated, 41/64 in Ht (U11360.112.0001)
- Midwest Fastener Hex Nuts