Shop All Hex Nuts
Midwest Fastener
Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Yellow, 6 PK
Mfr # 60665
Zoro # G202523236
original price:
$6.85
9% off
new price: $6.19
/pk 6, $1.03/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/2"-13
- Material Steel
- Finish Zinc Yellow
- Hex Width 0.736 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60665
- Zoro # G202523236
- UPC # 738287606652
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Width | 0.736 in |
Diameter | 1/2" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Yellow |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thread Direction | Left Hand |
Thickness | 7/16" |
Driver Type | 3/4" Wrench |
Style | Left Hand Thread |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW SHAKEPROOF Clevis Pin 1/2 x 3 LCS PL (CLP-0500-3000/B)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size M4 , Titanium (0007275)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 50 PK (N04104.037.0075)
- FREEMAN Fence Staples, 10.5 ga, Power Crown, 1-1/4 in Leg L, Steel (FS105G125)
- MIDWEST FASTENER Hex Nut, M2-0.4, Steel, Class 8, Zinc Plated, 30 PK (66946)
- MIDWEST FASTENER Hex Nut, 1/4"-28, Steel, Grade 5, Zinc Plated, 100 PK (06825)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Grade 8, Zinc Yellow, 20 PK (63042)
- MIDWEST FASTENER Hex Nut, M12-1.75, Steel, Class 8, Chrome Plated, 10 PK (74576)
- MIDWEST FASTENER Hex Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, 20 PK (05276)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Zinc Plated (03677)
- ZORO SELECT Machine Screw Nut, 5/16"-18, Stainless Steel, Not Graded, 9/16 in Ht, 1500 PK (31NH188)
- Midwest Fastener Hex Nuts