Shop All Hex Nuts
Midwest Fastener
Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 15 PK
Mfr # 60565
Zoro # G902522225
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/2"-13
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 60565
- Zoro # G902522225
- UPC # 738287605655
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Diameter | 1/2" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 7/16" |
Driver Type | 3/4" Wrench |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK (U07151.016.0062)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 55 mm L, 100 PK (M01210.060.0055)
- ZORO SELECT Taper Pin, #2/0, 3/4 OAL, PK50 (3DYZ3)
- KIPP Coupling Nut, M16, Steel, Class 10, Bright, 24 mm Lg, 24 mm Hex Wd (K0702.16)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 50 PK (03674)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Plated (3674)
- MIDWEST FASTENER Hex Nut, M4-0.7, Steel, Class 8, Zinc Plated, 30 PK (73642)
- MIDWEST FASTENER Heavy Hex Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 100 PK (03706)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Brass, 100 PK (03763)
- MIDWEST FASTENER Hex Nut, M20-2.5, Steel, Class 8, Zinc Plated, 10 PK (06880)
- ZORO SELECT Jam Nut, 3/4"-16, Steel, Grade 8, Zinc Yellow, 29/64 in Ht (U11375.075.0001)
- Midwest Fastener Hex Nuts