Shop All Hex Nuts
Midwest Fastener
Hex Nut, 1/2"-13, Galvanized
Mfr # 05618
Zoro # G906902078
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 05618
- Zoro # G906902078
- UPC # 738287056181
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Details
Item | Hex Nut |
Finish | Galvanized |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Staples, 18 ga, Medium Crown, 1-1/4 in Leg L, Steel (L15BAB)
- MIDWEST FASTENER 1/8" x 1" Brass Cotter Pins 20PK (61245)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Steel Black Oxide Finish, 5 PK (Z8844)
- ZORO SELECT Wood Screw, #4, 1-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.011.0125)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Galvanized (05619)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Steel, Hot Dipped Galvanized, 30 PK (35423)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 50 PK (03674)
- MIDWEST FASTENER Hex Nut, 3/8"-24, Brass, 8 PK (68324)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Zinc Yellow, 3 PK (60668)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Silicon Bronze, 2 PK (39971)
- ZORO SELECT Hex Nut, M60-5.50, Steel, Class 8, Zinc Plated, 48 mm Ht (M01300.600.0001)
- Midwest Fastener Hex Nuts