Shop All Hex Nuts
Midwest Fastener
Hex Nut, 1/2"-13, Brass, Not Graded, 5 PK
Mfr # 68336
Zoro # G102520014
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Brass
- Hex Width 0.736 in
- System of Measurement Inch
- Thread Type Metric Coarse
- Thickness 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 68336
- Zoro # G102520014
- UPC # 738287683363
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Width | 0.736 in |
Diameter | 1/2" |
Details
Item | Hex Nut |
Material | Brass |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 7/16" |
Driver Type | 3/4" Wrench |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 10 PK (N04104.056.0325)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.100.0050)
- MIDWEST FASTENER Hex Nut, M6-1.00, Stainless Steel, Not Graded, 100 PK (55120)
- ZORO SELECT Heavy Hex Nut, 1-1/8"-8, Steel, Grade 2HM, Black Oxide, 40 PK (U22285.112.0001)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Brass, Not Graded, 2 PK (68337)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Brass, Not Graded, 8 PK (68335)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Brass, Not Graded, 2 PK (68338)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Zinc Yellow, 12 PK (60661)
- MIDWEST FASTENER Hex Nut, #12-24, 18-8 Stainless Steel, Not Graded, 100 PK (05269)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Plated (3674)
- ZORO SELECT Jam Nut, 3/4"-16, Steel, Grade 5, Zinc Yellow, 29/64 in Ht, 5 PK (U11073.075.0001)
- Midwest Fastener Hex Nuts