Shop All Hex Nuts
Midwest Fastener
Hex Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, 6 PK
Mfr # 63811
Zoro # G302522627
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/2"-13
- Material 18-8 Stainless Steel
- Hex Width 27/32 in
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 63811
- Zoro # G302522627
- UPC # 738287638110
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Width | 27/32 in |
Diameter 2 | 27/32" |
Diameter 1 | 1/2" |
Details
Item | Hex Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 7/16" |
Driver Type | 3/4" Wrench |
Hardness | 18-8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, 15 ft, 3/4 in Wd, Beige (90083)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02629)
- ZORO SELECT #6-32 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.013.0400)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Bronze Steel Pan Head Phillips Drive, 35 PK (35948)
- MIDWEST FASTENER Hex Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, 50 PK (05274)
- MIDWEST FASTENER Hex Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, 10 PK (63192)
- MIDWEST FASTENER Machine Screw Nut, #10-24, Steel, Grade 2, Zinc Plated, 60 PK (77312)
- MIDWEST FASTENER Hex Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 5 PK (33366)
- MIDWEST FASTENER Hex Nut, M14-2, Steel, Class 8, Zinc Plated, 10 PK (73651)
- MIDWEST FASTENER Machine Screw Nut, #2-56, Steel, Grade 2, Zinc Plated, 100 PK (03745)
- ZORO SELECT Hex Nut, M27-2.00, Steel, Class 8, Black Oxide, 22 mm Ht, 5 PK (M01120.270.0200)
- Midwest Fastener Hex Nuts