Shop All Hex Nuts
Midwest Fastener
Hex Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 12 PK
Mfr # 33371
Zoro # G302515582
product price: $9.69
/pk 12, $0.81/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Width 13/32 in
- System of Measurement Inch
- Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33371
- Zoro # G302515582
- UPC # 738287333718
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #10-32 |
Hex Width | 13/32 in |
Diameter 2 | 13/32" |
Diameter 1 | #10 |
Nominal Size | #10 |
Details
Item | Hex Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thickness | 1/8" |
Driver Type | 3/8" Wrench |
Hardness | 18-8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.016.0037)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, 2.188 in Bore Dia. (HO-218-SS)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK (U51450.037.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M27 Steel, Zinc Plated Finish, 10 PK (M37420.270.0001)
- MIDWEST FASTENER Hex Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, Plain, 8 PK (33373)
- MIDWEST FASTENER Hex Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 10 PK (33372)
- MIDWEST FASTENER Hex Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, Plain, 6 PK (33374)
- MIDWEST FASTENER Hex Nut, M8-1.25, Stainless Steel, Not Graded, 40 PK (69625)
- MIDWEST FASTENER Machine Screw Nut, #5-40, Steel, Grade 2, Zinc Plated, 100 PK (03747)
- MIDWEST FASTENER Hex Nut, M16-2, Stainless Steel, Not Graded, 25 PK (55125)
- ZORO SELECT Hex Nut, M64-4.00, Steel, Class 8, Black Oxide, 51 mm Ht (M01120.640.0400)
- Midwest Fastener Hex Nuts