Shop All Hex Nuts
Midwest Fastener
Hex Nut, #10-32, 18-8 Stainless Steel, Not Graded, 25 PK
Mfr # 34532
Zoro # G502516945
product price: $5.79
/pk 25, $0.23/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #10-32
- Material 18-8 Stainless Steel
- Hex Width 13/32 in
- System of Measurement Inch
- Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34532
- Zoro # G502516945
- UPC # 738287345322
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | #10-32 |
Hex Width | 13/32 in |
Diameter 1 | #10 |
Diameter 2 | 13/32" |
Details
Item | Hex Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thickness | 1/8" |
Driver Type | 3/8" Wrench |
Hardness | 18-8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, ST, M12 x 1.75mm, Cup, 10mm, PK50 (M07840.120.0010)
- ZORO SELECT Tanged Helical Insert, Free-Running, 3/4"-16 Thrd Sz, 18-8 Stainless Steel, 5 PK (3534-3/4X1.5D)
- NATIONAL HARDWARE Eye Bolt 1/2", 6 in Shank, 1 in ID, Steel, Galvanized (N245-167)
- ZORO SELECT Set Screw, 11, Cup, 3in, PK5 (U07840.062.0300)
- MIDWEST FASTENER Hex Nut, M14-2, Steel, Class 8, Zinc Plated, 25 PK (06878)
- MIDWEST FASTENER Machine Screw Nut, #10-24, Steel, Grade 2, Zinc Plated, 60 PK (77492)
- MIDWEST FASTENER Hex Nut, 3/4"-16, Steel, Grade 2, Plain, 3 PK (60671)
- MIDWEST FASTENER Hex Nut, M20-2.5, Steel, Class 8, Zinc Plated, 5 PK (73654)
- MIDWEST FASTENER Machine Screw Nut, #10-32, Brass, 48 PK (68321)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 25 PK (03676)
- MIDWEST FASTENER Hex Nut, M22-2.5, Steel, Class 10, Plain, 3 PK (932351)
- Midwest Fastener Hex Nuts