Shop All Hex Nuts
Midwest Fastener
Hex Nut, #10-24, Steel, Chrome Plated, 60 PK
Mfr # 61523
Zoro # G402519442
product price: $13.89
/pk 60, $0.23/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Chrome Plated
- System of Measurement Inch
- Thread Type Metric Coarse
- Thickness 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61523
- Zoro # G402519442
- UPC # 738287615234
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #10-24 |
Diameter | #10 |
Details
Item | Hex Nut |
Material | Steel |
Finish | Chrome Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 1/8" |
Driver Type | 3/8" Wrench |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 7/16 in Wd, 4 7/16 in Ht, Hot Dipped Galvanized Steel (U17274.037.0200)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 35 mm L, 50 PK (M04114.120.0035)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 110 mm Length, 10 PK (M51050.120.0110)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 6-1/2 in Length, 5 PK (U07000.050.0650)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Nylon, 30 PK (62538)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Brass, 10 PK (68334)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Brass, 48 PK (61581)
- MIDWEST FASTENER Hex Nut, 5/8"-18, 18-8 Stainless Steel, Not Graded, 4 PK (931982)
- MIDWEST FASTENER Hex Nut, 1-1/4"-7, Steel, Grade 2, Zinc Plated, 10 PK (03681)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Silicon Bronze, 3 PK (39968)
- MIDWEST FASTENER Hex Nut, #10-24, Silicon Bronze, 10 PK (39963)
- Midwest Fastener Hex Nuts