Shop All Hex Nuts
Midwest Fastener
Hex Nut, #10-24, Silicon Bronze, 10 PK
Mfr # 39963
Zoro # G402515628
product price: $7.79
/pk 10, $0.78/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- System of Measurement Inch
- Thread Type Metric Coarse
- Thickness 1/8"
- Diameter #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39963
- Zoro # G402515628
- UPC # 738287399639
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | #10-24 |
Diameter | #10 |
Details
Item | Hex Nut |
Material | Silicon Bronze |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 1/8" |
Driver Type | 3/8" Wrench |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2 1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0250)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51130.019.0100)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 25 PK (U04114.037.0300)
- ZORO SELECT Heavy Hex Nut, #3-8, Steel, Grade 2H, Black Oxide, 4 PK (U22280.300.0001)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Silicon Bronze, 8 PK (39965)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Silicon Bronze, 2 PK (39972)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Silicon Bronze, 3 PK (39968)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 5 PK (69108)
- MIDWEST FASTENER Hex Nut, #6-32, Silicon Bronze, 12 PK (39961)
- MIDWEST FASTENER Machine Screw Nut, #10-24, Steel, Grade 2, Zinc Plated, 60 PK (77312)
- ZORO SELECT Hex Nut, M8-1.25, A4 Stainless Steel, Not Graded, Plain, 6.50 mm Ht, 50 PK (M55080.080.0001)
- Midwest Fastener Hex Nuts