Shop All Hex Nuts
Midwest Fastener
Hex Nut, #10-24, 316 Stainless Steel, Not Graded, 30 PK
Mfr # 932223
Zoro # G802523285
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 316 Stainless Steel
- Hex Width 13/32 in
- System of Measurement Inch
- Thread Type Metric Coarse
- Diameter 1 #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 932223
- Zoro # G802523285
- UPC # 719199322236
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #10-24 |
Hex Width | 13/32 in |
Diameter 1 | #10 |
Diameter 2 | 13/32" |
Nominal Size | #10 |
Details
Item | Hex Nut |
Material | 316 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Driver Type | 3/8" Wrench |
Hardness | 316 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07000.011.0050)
- ZORO SELECT Pin, Steel 60HRC, 4mm dia., PK25 (M39078.040.0010)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 6 ft, Aluminum, Not Graded, Plain Finish (AL.03401006.PL.DAR)
- DEWALT Mixing Nozzle, 8 in L, Not Applicable Dia., 2 PK (08294-PWR)
- MIDWEST FASTENER Hex Nut, 3/8"-16, 316 Stainless Steel, Not Graded, 12 PK (932227)
- MIDWEST FASTENER Hex Nut, 1/2"-13, 316 Stainless Steel, Not Graded, 5 PK (932231)
- MIDWEST FASTENER Hex Nut, 7/16"-14, 316 Stainless Steel, Not Graded, 8 PK (932228)
- MIDWEST FASTENER Machine Screw Nut, #4-40, Brass, 96 PK (62158)
- MIDWEST FASTENER Hex Nut, 7/16"-20, Steel, Grade 5, Chrome Plated, 10 PK (74293)
- MIDWEST FASTENER Hex Nut, 9/16"-12, Steel, Grade 8, Zinc Yellow, 10 PK (03720)
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Grade 8, Zinc Yellow, 1-9/32 in Ht, 5 PK (U04122.150.0001)
- Midwest Fastener Hex Nuts