Shop All Hex Nuts
Midwest Fastener
Hex Nut, #10-24, 18-8 Stainless Steel, Not Graded, 40 PK
Mfr # 63804
Zoro # G202522031
product price: $8.55
/pk 40, $0.21/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #10-24
- Material 18-8 Stainless Steel
- Hex Width 13/32 in
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63804
- Zoro # G202522031
- UPC # 738287638042
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #10-24 |
Hex Width | 13/32 in |
Diameter 1 | #10 |
Diameter 2 | 13/32" |
Details
Item | Hex Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 1/8" |
Driver Type | 3/8" Wrench |
Hardness | 18-8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/16"-18, 1-1/8 in Shank, 7/8 in ID, Steel, Plain (K2002-SS)
- TEKS Sheet Metal Screw, #12 x 3/4/2024, Zinc Steel 120 PK (21336)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 1-1/2 in Overall Lg, 3/8 in Inside Dia (71965)
- ZORO SELECT Common Nail, 1-1/2 in L, 4D, Steel, Bright Finish, 12.50 ga, 292 PK (4NEN4)
- MIDWEST FASTENER Hex Nut, #10-24, 18-8 Stainless Steel, Not Graded, 100 PK (05267)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Steel, Grade 2, Zinc Plated, 75 PK (77472)
- MIDWEST FASTENER Machine Screw Nut, 1/4"-20, Brass, 100 PK (03767)
- MIDWEST FASTENER Hex Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 20 PK (03697)
- MIDWEST FASTENER Hex Nut, 7/16"-14, 316 Stainless Steel, Not Graded, 8 PK (932228)
- MIDWEST FASTENER Hex Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 50 PK (06828)
- MIDWEST FASTENER Machine Screw Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 100 PK (03754)
- Midwest Fastener Hex Nuts