Shop All Hex Nuts
Midwest Fastener
Hex Nut, 1"-8, Steel, Grade 8, Zinc Yellow, 5 PK
Mfr # 03724
Zoro # G802519066
product price: $12.49
/pk 5, $2.50/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Hex Width 1-11/16 in
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03724
- Zoro # G802519066
- UPC # 738287037241
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1"-8 |
Hex Width | 1-11/16 in |
Diameter 2 | 1-11/16" |
Diameter 1 | 1" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Yellow |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 55/64" |
Driver Type | 1-1/2" Wrench |
Hardness | Grade 8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELWORKS Threaded Rod, 5/8, 3 ft (11530)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 120 mm L, 25 PK (M04104.120.0120)
- HILLMAN No. 14 X 1 in. L Phillips Pan Head Sheet Metal Screws 6 pk, 10PK (5525)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Nylon, 12 PK (62528)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Steel, Grade 8, Zinc Yellow, 10 PK (63044)
- MIDWEST FASTENER Hex Nut, 7/8"-9, Steel, Grade 8, Zinc Yellow, 5 PK (03723)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 10 PK (03722)
- MIDWEST FASTENER Hex Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 100 PK (05271)
- MIDWEST FASTENER Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 20 PK (62572)
- MIDWEST FASTENER Hex Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, 6 PK (63811)
- ZORO SELECT Hex Nut, M5-0.80, Brass, Not Graded, Plain, 4 mm Ht, 100 PK (HN4B00500-100P1)
- Midwest Fastener Hex Nuts