Shop All Hex Nuts
Midwest Fastener
Hex Nut, 1"-8, Steel, Grade 5, Zinc Plated, 10 PK
Mfr # 06822
Zoro # G602516494
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Width 1-15/32 in
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 06822
- Zoro # G602516494
- UPC # 738287068221
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1"-8 |
Hex Width | 1-15/32 in |
Diameter 2 | 1-15/32" |
Diameter 1 | 1" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 5 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 55/64" |
Driver Type | 1-1/2" Wrench |
Hardness | Grade 5 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L (A0030240100ZYD)
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 9/16 in Length, 100 PK (SCIX0-20056-100BX)
- ZORO SELECT M4-0.70 x 45 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFD040450-100P1)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 3/8"-16 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (3E-B7MACH)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 100 PK (06815)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 20 PK (06820)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Steel, Grade 5, Zinc Plated, 10 PK (69104)
- MIDWEST FASTENER Machine Screw Nut, #3-48, Steel, Zinc Plated, 50 PK (930479)
- MIDWEST FASTENER Hex Nut, 7/16"-14, 316 Stainless Steel, Not Graded, 8 PK (932228)
- MIDWEST FASTENER Hex Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 20 PK (69123)
- ZORO SELECT Jam Nut, 1-1/4"-12, Steel, Zinc Plated, 23/32 in Ht, 60 PK (126NJ)
- Midwest Fastener Hex Nuts