Shop All Hex Nuts
Midwest Fastener
Hex Nut, 1"-8, 18-8 Stainless Steel, Not Graded, 5 PK
Mfr # 51860
Zoro # G502514217
product price: $13.79
/pk 5, $2.76/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1"-8
- Material 18-8 Stainless Steel
- Hex Width 1-5/8 in
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51860
- Zoro # G502514217
- UPC # 738287518603
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1"-8 |
Hex Width | 1-5/8 in |
Diameter 1 | 1" |
Diameter 2 | 1-5/8" |
Details
Item | Hex Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 27/32" |
Driver Type | 1-1/2" Wrench |
Hardness | 18-8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON 3/16-inch x 2-1/4-inch Climaseal Blue Flat Head Phillips Concrete Screw Anchors w/Drill Bit, 100PK (3130)
- BSC PREFERRED 316 Stainless Steel Split Lock Washer for M24 Socket Head Screws 25.5 mm ID 35.9 mm OD (94241A640)
- MORTON Washer, Fits Bolt Size 1/2" Case Hardened Steel, Black Oxide Finish (SP-2)
- CURT Hitch Pin, 1/2", 21410 (21410)
- MIDWEST FASTENER Machine Screw Nut, #10-32, Steel, Grade 2, Zinc Plated, 60 PK (61448)
- MIDWEST FASTENER Hex Nut, M10-1.25, Steel, Class 8, Zinc Yellow, 50 PK (53658)
- MIDWEST FASTENER Hex Nut, M6-1.00, Steel, Class 10, Plain, 40 PK (73964)
- MIDWEST FASTENER Hex Nut, 7/16"-20, Steel, Grade 8, Zinc Yellow, 25 PK (03733)
- MIDWEST FASTENER Hex Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, 15 PK (68021)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Steel, Grade 5, Zinc Plated, 10 PK (69104)
- TITAN INDUSTRIAL SUPPLY Hex Nut, M16-2.00, Class 8.8 (TM16HNZ88)
- Midwest Fastener Hex Nuts