Shop All Hex Nuts
Midwest Fastener
Hex Nut, 1"-72, 18-8 Stainless Steel, Not Graded, 40 PK
Mfr # 64098
Zoro # G802519318
product price: $9.89
/pk 40, $0.25/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1"-72
- Material 18-8 Stainless Steel
- Hex Width 3/16 in
- System of Measurement Inch
- Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64098
- Zoro # G802519318
- UPC # 738287640984
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1"-72 |
Hex Width | 3/16 in |
Diameter 1 | #1 |
Diameter 2 | 3/16" |
Details
Item | Hex Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thickness | 3/64" |
Driver Type | 5/32" Wrench |
Hardness | 18-8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (1ZE79)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 110 mm L, 10 PK (M04100.200.0110)
- MIDWEST FASTENER 5/16"-18 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (54756)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 5 PK (63003)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Steel, Grade 2, Zinc Plated, 100 PK (03749)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Nylon, Not Graded, 20 PK (77096)
- MIDWEST FASTENER Hex Nut, 5/8"-18, Steel, Grade 8, Zinc Yellow, 10 PK (03736)
- MIDWEST FASTENER Hex Nut, 9/16"-18, Steel, Grade 8, Zinc Yellow, 10 PK (03735)
- MIDWEST FASTENER Hex Nut, 9/16"-12, Steel, Grade 8, Zinc Yellow, 10 PK (03720)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Hot Dipped Galvanized, 442 PK (51157)
- ZORO SELECT Heavy Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 11/64 in Ht, 50 PK (U51091.025.0001)
- Midwest Fastener Hex Nuts