Shop All Hex Nuts
Midwest Fastener
Hex Nut, 1-1/8"-7, Steel, Grade 8, Zinc Yellow, 5 PK
Mfr # 54167
Zoro # G802520772
product price: $15.35
/pk 5, $3.07/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Hex Width 1-29/32 in
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54167
- Zoro # G802520772
- UPC # 738287541670
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1-1/8"-7 |
Hex Width | 1-29/32 in |
Diameter 2 | 1-29/32" |
Diameter 1 | 1-1/8" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Yellow |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 31/32" |
Driver Type | 1-11/16" Wrench |
Hardness | Grade 8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20300.080.1000)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 10 PK (U55010.050.0250)
- ITW Tapcon Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel 75 PK (24315)
- ZORO SELECT Sheet Metal Screw, #14 x 1 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE93)
- MIDWEST FASTENER Hex Nut, 7/8"-9, Steel, Grade 8, Zinc Yellow, 3 PK (63051)
- MIDWEST FASTENER Hex Nut, 9/16"-12, Steel, Grade 8, Zinc Yellow, 10 PK (03720)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Grade 8, Zinc Yellow, 10 PK (03721)
- MIDWEST FASTENER Hex Nut, 1-1/8"-7, Steel, Grade 2, Zinc Plated, 10 PK (03680)
- MIDWEST FASTENER Hex Nut, M12-1.50, Steel, Class 8, Zinc Yellow, 8 PK (31013)
- MIDWEST FASTENER Hex Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 6 PK (69127)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade 2HM, Black Oxide, 200 PK (U22285.062.0001)
- Midwest Fastener Hex Nuts