Shop All Hex Nuts
Midwest Fastener
Hex Nut, 1-1/8"-7, Steel, Grade 2, Zinc Plated, 10 PK
Mfr # 03680
Zoro # G102517519
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1-1/8"-7
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 03680
- Zoro # G102517519
- UPC # 738287036800
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1-1/8"-7 |
Diameter | 1-1/8" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 31/32" |
Driver Type | 1-11/16" Wrench |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 3/8 in L, Copper Body, 500 PK (CD44BS201)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 10 PK (N01200.050.0375)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 50 PK (U04100.037.0175)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish, 10 ga (16HGBXBK)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 50 PK (06818)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Yellow, 6 PK (60665)
- MIDWEST FASTENER Hex Nut, 3/8"-24, Steel, Plain, 6 PK (60676)
- MIDWEST FASTENER Hex Nut, 9/16"-12, Steel, Grade 8, Zinc Yellow, 6 PK (63046)
- MIDWEST FASTENER Hex Nut, 1/2"-20, Steel, Grade 8, Zinc Yellow, 10 PK (63065)
- MIDWEST FASTENER Hex Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, 10 PK (68061)
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Grade 5, Black Oxide, 1-9/32 in Ht, 5 PK (U01100.150.0001)
- Midwest Fastener Hex Nuts