Shop All Hex Nuts
Midwest Fastener
Hex Nut, 1"-14, Steel, Grade 8, Zinc Yellow, 2 PK
Mfr # 63072
Zoro # G402523203
product price: $7.39
/pk 2, $3.70/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Hex Width 1-11/16 in
- System of Measurement Inch
- Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63072
- Zoro # G402523203
- UPC # 738287630725
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1"-14 |
Hex Width | 1-11/16 in |
Diameter 2 | 1-11/16" |
Diameter 1 | 1" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Yellow |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thickness | 55/64" |
Driver Type | 1-1/2" Wrench |
Hardness | Grade 8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M3-0.50 Hex Head Cap Screw, Plain Stainless Steel, 6 mm L, 50 PK (M55010.030.0006)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Chrome Plated Steel Pan Head Phillips Drive, 10 PK (34682)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 6 mm Ht, 100 PK (M12858.060.0001)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 6 in Shoulder Lg, Alloy Steel (U07111.050.0600)
- MIDWEST FASTENER Hex Nut, 9/16"-18, Steel, Grade 8, Zinc Yellow, 10 PK (03735)
- MIDWEST FASTENER Hex Nut, 5/8"-18, Steel, Grade 8, Zinc Yellow, 10 PK (03736)
- MIDWEST FASTENER Hex Nut, 5/16"-24, Steel, Grade 8, Zinc Yellow, 50 PK (03731)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Zinc Plated (03670)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 30 PK (69101)
- MIDWEST FASTENER Machine Screw Nut, #10-32, Steel, Grade 2, Zinc Plated, 60 PK (77332)
- MIDWEST FASTENER Hex Nut, 1/4"-28, Brass, 15 PK (68322)
- Midwest Fastener Hex Nuts