Shop All Hex Nuts
Midwest Fastener
Hex Nut, 1-1/4"-7, Steel, Grade 8, Zinc Yellow, 4 PK
Mfr # 54168
Zoro # G202520754
original price:
$22.15
8% off
new price: $20.19
/pk 4, $5.05/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Hex Width 2-1/2 in
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54168
- Zoro # G202520754
- UPC # 738287541687
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1-1/4"-7 |
Hex Width | 2-1/2 in |
Diameter 2 | 2-1/2" |
Diameter 1 | 1-1/4" |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Yellow |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 1-1/16" |
Driver Type | 1-7/8" Wrench |
Hardness | Grade 8 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 5 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51110.025.0500)
- BUILDRIGHT Drywall Screw, #10 x 5 in, Steel, Flat Head Phillips Drive, 500 PK (52632)
- ZORO SELECT #8-32 x 3/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.016.0075)
- AZTEC LIFTING HARDWARE Round Eye Nut, 1/4"-20 Thread Size, 1/4 in Thread Lg, 18-8 Stainless Steel, Polished (SEN014)
- MIDWEST FASTENER Hex Nut, 9/16"-12, Steel, Grade 8, Zinc Yellow, 10 PK (03720)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Steel, Grade 8, Zinc Yellow, 25 PK (03718)
- MIDWEST FASTENER Hex Nut, 9/16"-12, Steel, Grade 8, Zinc Yellow, 6 PK (63046)
- MIDWEST FASTENER Hex Nut, M12-1.25, Steel, Class 8, Zinc Plated, 8 PK (31012)
- MIDWEST FASTENER Hex Nut, M20-2.5, Steel, Class 8, Zinc Plated, 5 PK (73654)
- MIDWEST FASTENER Hex Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 10 PK (69125)
- MIDWEST FASTENER Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, 4 PK (63812)
- Midwest Fastener Hex Nuts