Shop All Hex Drive Threaded Inserts
Midwest Fastener
Hex Drive Threaded Insert, M6 Int Thrd Sz, 13 mm L, Zinc Alloy, Brass, 8 PK
Mfr # 32765
Zoro # G102528751
product price: $6.79
/pk 8, $0.85/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M6
- Material Zinc Alloy
- Finish Brass
- Overall Length 13 mm
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32765
- Zoro # G102528751
- UPC # 738287327656
- Country of Origin United States
- Category Hex Drive Threaded Inserts
Dimensions
Internal Thread Size | M6 |
Overall Length | 13 mm |
Drive Size | M6 |
Diameter 2 | 15mm |
Diameter 1 | 6mm |
Details
Item | Hex Drive Threaded Insert |
Material | Zinc Alloy |
Finish | Brass |
Thread Type | Metric Coarse |
Installation Method | Hex Key |
Compatible Material | Wood |
Driver Type | 6mm Hex |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 24, 1-1/2" Brl Lg, Steel Zinc, 10 PK (71948)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 1-1/4, PK10 (U39000.289.0125)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x2 1/4 InL (WWG-CLPSBPS-075)
- ZORO SELECT #8-32 x 5/8 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (U51320.016.0062)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6 Int Thrd Sz, 13 mm L, Zinc Alloy, Brass, 15 PK (933662)
- MIDWEST FASTENER Hex Drive Threaded Insert, #6-32 Int Thrd Sz, 5/16 in L, Zinc Alloy, 20 PK (68461)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 20 mm L, Zinc Alloy, 5 PK (32767)
- MIDWEST FASTENER Hex Drive Threaded Insert, M5-0.80 Int Thrd Sz, 13 mm L, Zinc Alloy, 10 PK (32763)
- MIDWEST FASTENER Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 1/2 in L, Zinc Alloy, 20 PK (68463)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 16 mm L, Zinc Alloy, 6 PK (32766)
- E-Z LOK Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 0.98 in L, Zinc Alloy, 25 PK (951618-25)
- Midwest Fastener Hex Drive Threaded Inserts