Shop All Hex Drive Threaded Inserts
Midwest Fastener
Hex Drive Threaded Insert, M6 Int Thrd Sz, 13 mm L, Zinc Alloy, Brass, 15 PK
Mfr # 933702
Zoro # G302528636
product price: $8.39
/pk 15, $0.56/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M6
- Material Zinc Alloy
- Finish Brass
- Overall Length 13 mm
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933702
- Zoro # G302528636
- UPC # 719199337025
- Country of Origin United States
- Category Hex Drive Threaded Inserts
Dimensions
Internal Thread Size | M6 |
Overall Length | 13 mm |
Drive Size | M6 |
Diameter 1 | 6mm |
Diameter 2 | 15mm |
Details
Item | Hex Drive Threaded Insert |
Material | Zinc Alloy |
Finish | Brass |
Thread Type | Metric Coarse |
Installation Method | Hex Key |
Compatible Material | Wood |
Driver Type | 6mm Hex |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internally-Threaded Stud, 7/16"-20 Thread to 7/16"-20 Thread, 6 in, Aluminum, Plain Finish, Round (LINK43706IA)
- MIDWEST FASTENER Hex Nut, #10-32, Steel, Black Oxide, 20 PK (34164)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07000.100.0020)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08735)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 20 mm L, Zinc Alloy, 5 PK (32767)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6 Int Thrd Sz, 13 mm L, Zinc Alloy, Brass, 20 PK (31622)
- MIDWEST FASTENER Hex Drive Threaded Insert, #8-32 Int Thrd Sz, 5/16 in L, Zinc Alloy, 20 PK (68462)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 16 mm L, Zinc Alloy, 6 PK (32766)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6 Int Thrd Sz, 13 mm L, Zinc Alloy, Brass, 15 PK (933662)
- MIDWEST FASTENER Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, Zinc Alloy, 20 PK (68465)
- E-Z LOK Hex Drive Threaded Insert, #8-32 Int Thrd Sz, 0.394 in L, Zinc Alloy (900832-10)
- Midwest Fastener Hex Drive Threaded Inserts