Shop All Hex Drive Threaded Inserts
Midwest Fastener
Hex Drive Threaded Insert, M6 Int Thrd Sz, 13 mm L, Zinc Alloy, Brass, 15 PK
Mfr # 933622
Zoro # G202528484
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M6
- Material Zinc Alloy
- Finish Brass
- Overall Length 13 mm
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 933622
- Zoro # G202528484
- UPC # 719199336226
- Country of Origin United States
- Category Hex Drive Threaded Inserts
Dimensions
Internal Thread Size | M6 |
Overall Length | 13 mm |
Drive Size | M6 |
Diameter 1 | 6mm |
Diameter 2 | 15mm |
Details
Item | Hex Drive Threaded Insert |
Material | Zinc Alloy |
Finish | Brass |
Thread Type | Metric Coarse |
Installation Method | Hex Key |
Compatible Material | Wood |
Driver Type | 6mm Hex |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 6 ft, Steel, Grade A, Zinc Plated Finish (U20300.037.7200)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 1" Lg, 10 PK (71701)
- TEKS Self-Drilling Screw, #12 x 1 5/8 in, Climaseal Steel Flat Head Phillips Drive, 250 PK (1552500)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (N04360.062.0450)
- MIDWEST FASTENER Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 1/2 in L, Zinc Alloy, 20 PK (68466)
- MIDWEST FASTENER Hex Drive Threaded Insert, #8-32 Int Thrd Sz, 5/16 in L, Zinc Alloy, 20 PK (68462)
- MIDWEST FASTENER Hex Drive Threaded Insert, #6-32 Int Thrd Sz, 5/16 in L, Zinc Alloy, 20 PK (68461)
- MIDWEST FASTENER Hex Drive Threaded Insert, M5-0.80 Int Thrd Sz, 13 mm L, Zinc Alloy, 10 PK (32763)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 16 mm L, Zinc Alloy, 6 PK (32766)
- MIDWEST FASTENER Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 1/2 in L, Zinc Alloy, 20 PK (68463)
- E-Z LOK Hex Drive Threaded Insert, #8-32 Int Thrd Sz, 0.394 in L, Zinc Alloy (900832-10)
- Midwest Fastener Hex Drive Threaded Inserts