Shop All Hex Drive Threaded Inserts
Midwest Fastener
Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 20 mm L, Zinc Alloy, 5 PK
Mfr # 32767
Zoro # G902528777
product price: $6.15
/pk 5, $1.23/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M6-1.00
- Material Zinc Alloy
- Overall Length 20 mm
- Thread Type Metric Coarse
- Compatible Material Soft Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32767
- Zoro # G902528777
- UPC # 738287327670
- Country of Origin United States
- Category Hex Drive Threaded Inserts
Dimensions
Internal Thread Size | M6-1.00 |
Overall Length | 20 mm |
Details
Item | Hex Drive Threaded Insert |
Material | Zinc Alloy |
Thread Type | Metric Coarse |
Compatible Material | Soft Wood |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (U38400.019.0003)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 3 1/2 in L, 5 PK (U04005.100.0350)
- MIDWEST FASTENER Wood Screw, #4, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62743)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 in L, Flat Head, Carbon Steel, Zinc Plated, 5 PK (U01037.062.0200)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6 Int Thrd Sz, 13 mm L, Zinc Alloy, Brass, 15 PK (933662)
- MIDWEST FASTENER Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 1/2 in L, Zinc Alloy, 20 PK (68466)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6 Int Thrd Sz, 13 mm L, Zinc Alloy, Brass, 20 PK (31622)
- MIDWEST FASTENER Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, Zinc Alloy, 20 PK (68465)
- MIDWEST FASTENER Hex Drive Threaded Insert, #8-32 Int Thrd Sz, 5/16 in L, Zinc Alloy, 20 PK (68462)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 16 mm L, Zinc Alloy, 6 PK (32766)
- ZORO SELECT Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 7/16 in L, 7/16 in Dia., Zinc Alloy, Plain, 50 PK (901032-10-PK50)
- Midwest Fastener Hex Drive Threaded Inserts