Shop All Hex Drive Threaded Inserts
Midwest Fastener
Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 16 mm L, Zinc Alloy, 6 PK
Mfr # 32766
Zoro # G302528773
product price: $7.55
/pk 6, $1.26/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M6-1.00
- Material Zinc Alloy
- Overall Length 16 mm
- Thread Type Metric Coarse
- Compatible Material Soft Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32766
- Zoro # G302528773
- UPC # 738287327663
- Country of Origin United States
- Category Hex Drive Threaded Inserts
Dimensions
Internal Thread Size | M6-1.00 |
Overall Length | 16 mm |
Details
Item | Hex Drive Threaded Insert |
Material | Zinc Alloy |
Thread Type | Metric Coarse |
Compatible Material | Soft Wood |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0100 In, 6 In (17415)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 60 mm Length, 25 PK (UST178029)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 5/16"-18 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (2A-B7MACH)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 537 PK (54007)
- MIDWEST FASTENER Hex Drive Threaded Insert, M10-1.50 Int Thrd Sz, 25 mm L, Zinc Alloy, 2 PK (32772)
- MIDWEST FASTENER Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 1/2 in L, Zinc Alloy, 20 PK (68466)
- MIDWEST FASTENER Hex Drive Threaded Insert, #6-32 Int Thrd Sz, 5/16 in L, Zinc Alloy, 20 PK (68461)
- MIDWEST FASTENER Hex Drive Threaded Insert, M5-0.80 Int Thrd Sz, 13 mm L, Zinc Alloy, 10 PK (32763)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6 Int Thrd Sz, 13 mm L, Zinc Alloy, Brass, 15 PK (933642)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6 Int Thrd Sz, 13 mm L, Zinc Alloy, Brass, 15 PK (933682)
- E-Z LOK Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 0.787 in L, Zinc Alloy (901024-20)
- Midwest Fastener Hex Drive Threaded Inserts